Beli oil cap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kyowa Oil Cap
    75%
    Mulai

    Rp63.900

    Kyowa Oil Cap
    atribut:
    • Material: Body:Polyamide (PA), O-ring:Nitrile rubber (NBR)
    • Specification: Screw-in type
  2. Daytona Motorcycle Part Hose Stopper (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp83.900

    Daytona Motorcycle Part Hose Stopper (Komponen Oli/Bahan Bakar Motor)
    atribut:
    • Compatible Hose Outside Diameter: 15φ mm or less
  3. Daytona Motorcycle Part Reservoir Oil Catch Tank & Hose (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp389.900

    Daytona Motorcycle Part Reservoir Oil Catch Tank & Hose (Komponen Oli/Bahan Bakar Motor)
    atribut:
    • Set Contents: Tank, cap, diaphragm, plate (diaphragm), hose
    • Compatible: Clutch master cylinder
  4. Daytona Motorcycle Part Clear Breather/Oil Hose In 4.0 (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp83.900

    Daytona Motorcycle Part Clear Breather/Oil Hose In 4.0 (Komponen Oli/Bahan Bakar Motor)
    atribut:
    • Color: Transparent
    • Accessories: Hose clipx5
    • Inside Diameter: 4φ
    • Length (m): 1
    • Outer Diameter (mm): 7
  5. Kyowa Oil Cap
    Mulai

    Rp27.900

    Kyowa Oil Cap
    Deskripsi:
    -Built-in metal filter hardly allows fine foreign objects to enter from outside.-Threaded type
  6. Fleetguard Lube Spin-On
    Mulai

    Rp98.900

    Fleetguard Lube Spin-On
    Deskripsi:
    Fleetguard LF16245 spin-on lube filter meets or exceeds OE performance requirements and the new challenges of modern engine technology. Construction Equipment Applications
  7. Bosean Nuclear Radiation Detector
    Mulai

    Rp3.799.900

    Bosean Nuclear Radiation Detector
    Deskripsi:
    This Nuclear Radiation Detector uses a 32-bit ultra-low power microprocessor, with a 2.4-inch TFT LCD screen, which is simple to operate and has a strong anti-interference ability. The equipment provides audible, light and vibration alarm, and the alarm threshold is adjustable.Compared withsimilar instruments, it has the advantages of small volume, low power consumption and rich functions. FS-5000 nuclear radiation detector can be widely used in home decoration detection,irradiation processing enterprises, health and epidemic prevention, radioactive treatment, nuclear laboratory, nuclear power plant, import and export commodity inspection, food, building materials, petrochemical industry, geological survey, scrap steel, industria nondestructive testing of ionizing radiation environment, individual accept radiation dose regulation and protective occasions. 1. Real-time dose rate, mean dose rate and count rate, and record the cumulative dose simultaneously2. The dose rate alarm threshold and dose alarm threshold can be adjusted3. With the function of timing dose, the timing time is arbitrarily set between 0-999 hours4. Can view the start date of the current cumulative dose5. With the dual alarm function of dose rate and dose6. Choose three alarm methods: sound, flashing light and vibration;7. When the radiation dose rate exceeds measuring range, it has the blocking warning function (display 999 MAX);8. Built-in memory,the cumulative dose value,dose rate curve,dose curve data, alarm record, dose rate alarm threshold and dosealarm threshold data of power after power loss are not lost9. Function of calendar clock, which can also ensure the normal operation of the clock after shutdown10. Battery power monitor11. Free switching of menus in mutiple languages;12. The main interface is simple and compact display style free switch;13. Normal mode and long battery life mode14. The screen backlight time and brightness can be adjusted15. Particle acoustic switch function;16. External Type-C interface can be used for power supply or connected to the PC for data download, analysis and management.
    atribut:
    • Alarm Threshold: 0.5 (Adjustable)
    • Color: Yellow
    • Detectable Species: Beta, Gamma, X-ray
    • Energy Range (eV): 48k-1.5m less than 30%
    • Item Size (mm): 127x65x27
    • Material: ABS
    • Measuring Range (Sv/hour): 0.1μ to 50m
    • Ambient Temperature Usage (°C): -10 to +45
    • Package Size (mm): 160x60x25
    • Package Weight (g): 160
    • Power Supply (V): 3.7 1800mAh battery
    • Relative Humidity: less than 95%
    • Relative Intrinsic Error: Less than plus or minus 10%
    • Sensitivity: 80cpm / μSV / Co-60
    • Sensor Type: G-M tube
    • The Maximum Dose Equivalent Rate (mSv/hour): 10
    • Voice Source: Real Particle Sound / Alarm Sound /mute
  8. KOHO Oil Tank Cap
    Mulai

    Rp42.900

    KOHO Oil Tank Cap
    Deskripsi:
    -Please use it for high-speed machines where oil foaming is intense. Because of a screw-in type, very easy to install and remove.-Threaded type
    atribut:
    • Body Material: Polycarbonate (PC)
    • Packing Materials: Nitrile Rubber (NBR)
  9. Daytona Motorcycle Part Ultra Nano Oil Filter (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp30.900

    Daytona Motorcycle Part Ultra Nano Oil Filter (Komponen Oli/Bahan Bakar Motor)
    Deskripsi:
    Dapat digunakan pada motor Vixion, Jup MX, Scorpio Z, Jup Z, Jup Fi, Smash, Shogun, SatFU150, Thunder, Spin, Skywave, Skydrive.
  10. ULVAC Coupling Clamp (Penjepit Sambungan)
    Mulai

    Rp1.999.900

    ULVAC Coupling Clamp (Penjepit Sambungan)
    atribut:
    • Material: Aluminium
    • Dimension A (mm): 70
    • Dimension B (mm): 90
    • Dimension C (mm): 16
    • Dimensions d (mm): 47
    • Flange: KF-40
    • Package Size (mm): 75x100x20
  11. Fleetguard Lube Full-Flow Cartridge
    Mulai

    Rp199.900

    Fleetguard Lube Full-Flow Cartridge
    Deskripsi:
    Fleetguard LF16046 spin-on lube filter meets or exceeds OE performance requirements and the new challenges of modern engine technology..
Daftar Harga oil cap Terbaru October 2026
Daytona Motorcycle Part Retro M/C Repair Tank Cap (Komponen Oli/Bahan Bakar Motor)Rp319.900
Kyowa Oil CapRp63.900
Daytona Motorcycle Part Inline Petrol Cock (Komponen Oli/Bahan Bakar Motor)Rp309.900
Daytona Motorcycle Part M/C Repair Oil Catch Tank Hose Tongue/Radial B (Komponen Oli/Bahan Bakar Motor)Rp199.900
Daytona Motorcycle Part M/C Repair Oil Catch Tank Hose Tan Tie/Radakura (Komponen Oli/Bahan Bakar Motor)Rp209.900
Daytona Motorcycle Part Hose Stopper (Komponen Oli/Bahan Bakar Motor)Rp83.900
Daytona Motorcycle Part Tieyu Rubber Gasoline Hose ID. 8mm (Komponen Oli/Bahan Bakar Motor)Rp229.900
Daytona Motorcycle Part Oil Catch Tank Stay, Brake (Black Alumite) (Komponen Oli/Bahan Bakar Motor)Rp179.900
Daytona Motorcycle Part Fuel Cap Pad Potting Type (Komponen Oli/Bahan Bakar Motor)Rp399.900
Daytona Motorcycle Part Reservoir Oil Catch Tank & Hose (Komponen Oli/Bahan Bakar Motor)Rp389.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)